Zoro Homepage

Volumetric Pipette, 50mL Cap, 538mm, PK6

  • Mfr # 2040-50-3MM

  • Zoro # G2362090


product price: $69.19
/pk 6, $11.53/ea

Key Features

Material
Glass
Color
Clear
Capacity
50 mL
Tolerance
0.05mL
Length
538 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-50-3MM
Zoro #
G2362090
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
538 mm
Overall Length
538 mm

Details

Material
Glass
Color
Clear
Capacity
50 mL
Tolerance
0.05mL
Special Features
Hole Diameter 3.0
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Glass
Class
B
Item
Volumetric Pipette
Type
Drawn Wide Tip
Standards
ASTM E-969
Product Type
Volumetric Pipette
Autoclavable
Autoclavable
Capacity - Minimum
50 mL
Individually Wrapped
Not Individually Wrapped
Pipette Type
Volumetric
Sterility
Non-Sterile
Capacity - Maximum
50 mL
Accuracy - Maximum
+/- 0.05 mL

Description

Volumetric Pipette, Drawn Wide Tip, Capacity 50 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.05mL, Length 538 mm, Class B, Non-Sterile, Standards ASTM E-969, Special Features Hole Diameter 3.0, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.