Zoro Homepage

Volumetric Pipette, 5mL Cap, 346mm, PK12

  • Mfr # 2040-5-3MM

  • Zoro # G2362136


product price: $58.89
/pk 12, $4.91/ea

Key Features

Material
Glass
Color
Clear
Capacity
5 mL
Class
B
Length
346 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-5-3MM
Zoro #
G2362136
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
346 mm
Overall Length
346 mm

Details

Material
Glass
Color
Clear
Capacity
5 mL
Class
B
Item
Volumetric Pipette
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Glass
Tolerance
0.02ml
Special Features
Hole Diameter 3.0
Type
Wide Tip
Standards
ASTM E-969
Product Type
Volumetric Pipette
Capacity - Minimum
5 mL
Capacity - Maximum
5 mL
Individually Wrapped
Not Individually Wrapped
Pipette Type
Volumetric
Sterility
Non-Sterile
Autoclavable
Autoclavable
Accuracy - Maximum
+/- 0.02 mL

Description

Volumetric Pipette, Wide Tip, Capacity 5 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.02mL, Length 346 mm, Class B, Non-Sterile, Standards ASTM E-969, Special Features Hole Diameter 3.0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.