Shop SICK

M12 Connector

  • Mfr # 6007303
  • Zoro # G523561641

product price: 
$
51.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6007303
Zoro #
G523561641
UPC #
-
Country of Origin
Germany

Description

This is a field-wireable M12 connector from SICK designed for industrial electrical and sensor connections. It provides a reliable screw-terminal connection for power and signal wiring in automation systems with compact and durable construction. Specifications: -Model: DOS-1204-W -Part Number: 6007303 -Type: Field-wireable plug connector -Connection Type: M12, 4-pin, angled, A-coded -Termination Method: Screw-type terminals -Cable Diameter Range: 3 mm - 6.5 mm -Wire Cross Section: ≤ 0.75 mm sq -Rated Voltage: ≤ 250 V -Current Rating: 4 A -Shielding: Unshielded -Housing Material: PBT (Plastic) -Locking Nut Material: CuZn (Brass alloy) -Protection Class: IP67 -Operating Temperature: -40 deg C to +85 deg C -Tightening Torque: 0.6 Nm -Mounting Type: Cable-mounted field assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.