Shop SICK

Photoelectric Safety Sensor

  • Mfr # 2075831
  • Zoro # G723561625

product price: 
$
319.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2075831
Zoro #
G723561625
UPC #
-
Country of Origin
Germany

Description

This is a single-beam photoelectric safety sensor from the SICK L29 series designed for safety monitoring in industrial automation. It is used for object detection and machine safety applications with high environmental resistance and compact design. Specifications: -Model: L29S-3D3430 -Type: Single-beam photoelectric safety sensor (transmitter unit) -Function: Safety light beam / object detection -Operating Principle: Photoelectric (LED red light) -Light Source: LED (visible red, -650 nm) -Scanning Range: up to 6 m -Response Time: -0.54 ms -Supply Voltage: 24 V DC (19.2-30 V DC) -Current Consumption: ≤ 30 mA -Output Type: PNP switching output -Connection Type: M12 4-pin connector -Protection Class: IP65 / IP66 / IP67 / IP69K -Housing Material: VISTAL -Operating Temperature: -40 deg C to +60 deg C -Storage Temperature: -40 deg C to +75 deg C -Vibration Resistance: 5-150 Hz, 1 g -Shock Resistance: 15 g / 6 ms -Dimensions: 12.2 x 50 x 23.6 mm -Light Spot Diameter: -25 mm (at 1 m) -Service Life: -100,000 hours

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.