Photoelectric Sensor
- Mfr # 6044699
- Zoro # G523561726
product price:
$
315.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6044699
- Zoro #
- G523561726
- UPC #
- -
- Country of Origin
- Germany
Description
This is a compact retro-reflective photoelectric sensor from the SICK W250-2 series designed for reliable object detection in industrial automation. It uses visible red LED light with dual-lens optics for stable long-range sensing and precise switching performance. Specifications: -Model: WL250-2P2431 -Part Number: 6044699 -Type: Photoelectric retro-reflective sensor -Operating Principle: Photoelectric -Detection Principle: Dual-lens system -Light Source: Visible red LED -Wavelength: -650 nm -Sensing Range: 0.01 m - 13 m (max up to 15 m with reflector) -Light Spot Size: Ø 260 mm at 8 m -Supply Voltage: 10-30 V DC -Current Consumption: -20-30 mA -Output Type: PNP switching output -Switching Mode: Light/Dark switching (selectable) -Switching Frequency: 1,000 Hz -Response Time: ≤ 0.5 ms -Connection Type: M12, 4-pin connector -Adjustment: 2-turn potentiometer -Protection Class: IP67 -Housing Material: ABS plastic -Dimensions: 20 x 65 x 43.9 mm -Operating Temperature: -25 deg C to +55 deg C -Mounting: Bracket included (BEF-W250)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.