Shop SICK
Create Account
Photoelectric Sensor
- Mfr # 1012719
- Zoro # G423561826
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1012719
- Zoro #
- G423561826
- UPC #
- -
- Country of Origin
- Germany
Description
This is a rectangular optical reflector from the SICK PL20A series designed for use with photoelectric sensors in industrial automation. It provides reliable light reflection for accurate object detection in sensing systems. Specifications: -Model: PL20A -Part Number: 1012719 -Type: Reflector (Photoelectric sensor accessory) -Shape: Rectangular -Mounting Type: Screw-on / 2-hole mounting -Material: PMMA / ABS plastic -Reflector Size: 18 mm x 60 mm -Application: Photoelectric sensor reflection -Operating Temperature: -30 deg C to +65 deg C -Installation: Fixed screw mounting -Compatibility: Industrial photoelectric sensors -Chemical Resistance: Standard industrial environment resistant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.