Shop SICK
Create Account
Photoelectric Sensor
- Mfr # 1012720
- Zoro # G623561923
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1012720
- Zoro #
- G623561923
- UPC #
- -
- Country of Origin
- Germany
Description
This is a rectangular screw-mounted reflector from the SICK PL40A series designed for use with photoelectric sensors. It provides stable light reflection for accurate object detection in industrial automation systems. Specifications: -Model: PL40A -Part Number: 1012720 -Type: Reflector (photoelectric sensor accessory) -Shape: Rectangular -Mounting Type: Screw-on (2-hole mounting) -Dimensions: 40 mm x 60 mm -Reflective Area: 37 mm x 56 mm -Material: PMMA / ABS -Operating Temperature: -30 deg C to +65 deg C -Application: Photoelectric sensor reflection -Installation: Fixed screw mounting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.