Shop SICK

Photoelectric Sensor

  • Mfr # 1018250
  • Zoro # G323561582

product price: 
$
1,232.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1018250
Zoro #
G323561582
UPC #
-
Country of Origin
Germany

Description

This is a photoelectric proximity sensor from the SICK W12-2 Laser series designed for precise object detection with background suppression. It is suitable for high-speed industrial automation applications requiring accurate sensing of small objects. Specifications: -Model: WT12L-2B530 -Part Number: 1018250 -Type: Photoelectric proximity sensor -Sensing Principle: Background suppression -Sensing Range: 30 mm - 200 mm -Light Source: Laser (visible red light) -Wavelength: 650 nm -Laser Class: Class 2 -Light Spot Size: Ø 0.1 mm (at 45 mm) -Supply Voltage: 10-30 V DC -Current Consumption: -55 mA -Output Type: PNP / NPN switching output -Switching Mode: Light/Dark switching -Switching Frequency: up to 2,500 Hz -Response Time: ≤ 200 μs -Output Current: ≤ 100 mA -Connection Type: M12, 5-pin connector -Protection Class: IP67 / IP69K -Housing Material: Metal (zinc die-cast) -Dimensions: 15 x 49 x 41.5 mm -Operating Temperature: -10 deg C to +50 deg C -Storage Temperature: -25 deg C to +75 deg C -Adjustment: Potentiometer -Special Feature: Detection of small and high-speed objects

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.