Photoelectric Sensor
- Mfr # 1079712
- Zoro # G223561743
product price:
$
86.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1079712
- Zoro #
- G223561743
- UPC #
- -
- Country of Origin
- Germany
Description
This is a miniature photoelectric proximity sensor from the SICK G6 series designed for reliable object detection with background suppression. It uses visible red PinPoint LED technology for precise sensing in compact industrial automation applications. Specifications: -Model: GTB6-P4231 -Part Number: 1079712 -Type: Photoelectric proximity sensor -Operating Principle: Background suppression -Light Source: PinPoint LED -Type of Light: Visible red light -Wavelength: 625 nm -Sensing Range: 5 mm - 400 mm -Typical Sensing Range: 50 mm - 220 mm -Light Spot Size: Ø 6 mm (at 100 mm) -Supply Voltage: 10-30 V DC -Current Consumption: -32 mA -Output Type: PNP switching output -Output Current: ≤ 100 mA -Switching Frequency: up to 500 Hz -Response Time: < 1.2 ms -Switching Mode: Light/Dark switching -Connection Type: M8, 4-pin connector -Housing Type: Rectangular -Housing Material: ABS/PC plastic -Front Screen Material: PMMA -Dimensions: 12 x 31.5 x 21 mm -Protection Class: IP67 -Operating Temperature: -25 deg C to +55 deg C -Adjustment: Mechanical spindle (5 turns) -Circuit Protection: Reverse polarity / short-circuit protection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.