Shop SICK
Create Account
Photoelectric Sensor
- Mfr # 6013623
- Zoro # G823561648
product price:
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6013623
- Zoro #
- G823561648
- UPC #
- -
- Country of Origin
- Italy
Description
This is a cylindrical retro-reflective photoelectric sensor from the SICK V18 series designed for reliable object detection in industrial automation. It uses visible red LED light and supports long sensing distances with stable switching performance. Specifications: -Model: VL18-4P3740 -Part Number: 6013623 -Type: Photoelectric sensor (retro-reflective) -Operating Principle: Photoelectric -Light Source: Visible red LED (-650 nm) -Sensing Range: 0.05 m - 3 m (up to 3.7 m with reflector) -Supply Voltage: 10-30 V DC -Current Consumption: -30 mA -Output Type: PNP switching output -Switching Mode: Light/Dark switching (selectable) -Response Time: ≤ 2 ms -Switching Frequency: 250 Hz -Connection Type: M12, 4-pin connector -Protection Class: IP67 -Housing Type: Cylindrical M18 x 1 -Housing Material: Plastic (PBT/PC) -Dimensions: 18 x 18 x 78 mm -Operating Temperature: -25 deg C to +70 deg C -Adjustment: 270 deg potentiometer (sensitivity) -Light Spot Diameter: -150 mm at 3 m -Service Life: -100,000 hours
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.