Photoelectric Sensor
- Mfr # 5304812
- Zoro # G823561822
product price:Â
$
39.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304812
- Zoro #
- G823561822
- UPC #
- -
- Country of Origin
- Germany
Description
This is a rectangular standard reflector from the SICK P250 series designed for use with photoelectric sensors. It provides high-quality light reflection for accurate and stable object detection in industrial automation systems. Specifications: -Model: P250 -Part Number: 5304812 -Type: Reflector (photoelectric sensor accessory) -Shape: Rectangular -Mounting Type: Screw-on (2-hole mounting) -Reflective Area: 47 mm x 47 mm -Dimensions: 51 mm x 61 mm -Material: PMMA / ABS -Application: Photoelectric sensor reflection -Ambient Temperature: -30 deg C to +65 deg C -Installation: Fixed screw mounting -Design: Angular reflector for stable beam return
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.