Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor/Actuator Cable, 4-wire, Unshielded Type, 5 m L 4.5 mm Dia.

  • Mfr # 2095767

  • Zoro # G307788066


product price: $32.89
/ea

Key Features

Current Rating
4 A
Voltage Rating
300V AC
Diameter
4.5 mm
Type
4-wire, Unshielded
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095767
Zoro #
G307788066
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
4.5 mm
Length
5 m

Details

Item
Sensor/Actuator Cable
Current Rating
4 A
Voltage Rating
300V AC
Type
4-wire, Unshielded
Number of Wires
4
IP Rating
IP65, IP66K, IP67
Housing Color
Black
Standards
UL Listed
Jacket Material - Wire and Cable
PUR, halogen-free
Gauge/Conductor
0.34 mm
Jacket color
Black
Connector Material
TPU
Connection Type
Screw Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.