Zoro Homepage

Sensor/Actuator Cable, 5-wire, Unshielded Type, 2 m L 4.8 mm Dia.

  • Mfr # 2095617

  • Zoro # G307788059


product price: $26.29
/ea

Key Features

Current Rating
4 A
Voltage Rating
300V AC
Diameter
4.8 mm
Number of Wires
5
Type
5-wire, Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095617
Zoro #
G307788059
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
4.8 mm
Length
2 m

Details

Item
Sensor/Actuator Cable
Current Rating
4 A
Voltage Rating
300V AC
Number of Wires
5
Type
5-wire, Unshielded
IP Rating
IP65, IP66K, IP67
Housing Color
Black
Standards
UL Listed
Gauge/Conductor
0.34 mm
Jacket Material - Wire and Cable
PUR, halogen-free
Jacket color
Black
Connection Type
Screw Connection
Connector Material
TPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.