Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Badge Holder, Vertical, PK12

  • Mfr # BAU 66895-12

  • Zoro # G1607529


product price: $46.15
/pk 12, $3.85/ea

Key Features

Type
Vertical
Material
Nylon
Color
Black, Translucent
Width
9/64 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 66895-12
Zoro #
G1607529
UPC #
-
Country of Origin
China

Dimensions

Width
9/64 in
Length
5 in
Height
5 in
Material Thickness
13/64 in
Badge Pouch Width
5 in
Overall Depth
1/8 in
Badge Pouch Height
5 in
Overall Height
5 in
Overall Width
5 in

Details

Item
Arm Band Badge Holder
Type
Vertical
Material
Nylon
Color
Black, Translucent
Includes
Reflective Badge Elastic Strap
Number Series
Blank
Legend
No Legend
Product Type
Arm Band Badge Holder
Badge Pouch Material
Nylon
Badge Orientation
Vertical
Badge Attachment
Pouch
Background Color
Black

Description

Arm Band Badge Holder, Vertical, Number Series Blank, Material Nylon, Color Black, Translucent, Length 5 in, Width 9/64 in, Height 5 in, Legend No Legend, Includes Reflective Badge Elastic Strap, Material Thickness 13/64 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.