Zoro Homepage

Badge, Adhsve, Grn Brdr, 100PK

  • Mfr # BAU67646

  • Zoro # G601818346


product price: $5.09
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.18

Key Features

Color
White
Type
Name Badge Label
Features
Self-adhesive; Removable; Easy Peel
Max. Label Length
2-1/4"
Max. Label Width
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU67646
Zoro #
G601818346
UPC #
85288676468
Country of Origin
United States

Dimensions

Max. Label Length
2-1/4"
Max. Label Width
3-1/2"

Details

Color
White
Type
Name Badge Label
Features
Self-adhesive; Removable; Easy Peel
Item
Self-adhesive Visitor Badge

Description

Self-adhesive visitor badges offer a large white area for adding names and information by writing or typing. Badges with a green border are perfect for small meetings and conferences. Easy-peel backing with removable adhesive adheres to most clothing and fabrics. Each badge measures 3-1/2" wide x 2-1/4" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.