Zoro Homepage

Badge Dispensers, Vertical, Translucent, 25PK

  • Mfr # 68120

  • Zoro # G616389862


product price: $34.59
/pk 25, $1.38/ea

Key Features

Includes
25 Badge Dispensers
Material
Vinyl
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68120
Zoro #
G616389862
UPC #
85288681202
Country of Origin
China

Details

Includes
25 Badge Dispensers
Material
Vinyl
Color
Clear

Description

SICURIX Translucent Plastic Card Dispenser holds ID cards up to 0.30mil thickness, that's around 30 cards. The maximum card insert size is 2-1/8 x 3-3/8 inches. The dispenser provides protection and easy access to your ID, credit cards or business cards. Each card holder has a die cut hole in the back so it attaches easily to card reels, lanyards and chains. They are great for MI fare, mag striped and other ID cards. The notched lip gives you quick and easy access. Pack of 25 vertical card dispensers.


  • Provides protection and easy access to your ID, credit cards or business cards.
  • Attach easily to card reels, lanyards and chains.
  • Great for Mifare, mag striped and other ID cards.
  • Maximum insert size: 2-1/8" x 3-3/8"
  • Pack of 25
  • Vertical orientation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.