Zoro Homepage

Badge Holder, Horizontal, PK12

  • Mfr # BAU 55130

  • Zoro # G1603992


product price: $70.99
/pk 12, $5.92/ea

Key Features

Type
Horizontal
Material
Nylon
Color
Black
Width
9/64 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 55130
Zoro #
G1603992
UPC #
-
Country of Origin
China

Dimensions

Width
9/64 in
Length
5 in
Height
6 3/4 in
Material Thickness
13/64 in
Badge Pouch Width
5 in
Badge Pouch Height
6 3/4 in
Lanyard Strap Width
1/4 in
Overall Depth
1/8 in
Overall Height
6 3/4 in
Overall Width
5 in
Lanyard Strap Length
42 in

Details

Item
Badge Holder
Type
Horizontal
Material
Nylon
Color
Black
Includes
Adjustable Neck Cord
Number Series
Blank
Legend
No Legend
Product Type
Badge Holder
Background Color
Black
Badge Pouch Material
Nylon
Badge Attachment
Pouch
Badge Orientation
Horizontal

Description

Badge Holder, Horizontal, Number Series Blank, Material Nylon, Color Black, Length 5 in, Width 9/64 in, Height 6 3/4 in, Legend No Legend, Includes Adjustable Neck Cord, Material Thickness 13/64 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.