Zoro Homepage

Badge Reel, Retractable, Blk, PK12

  • Mfr # BAU 68434

  • Zoro # G1615798


product price: $51.29
/pk 12, $4.27/ea

Key Features

Type
Retractable
Color
Black
Width (In.)
1 7/16 in
Height (In.)
2 7/8 in
Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 68434
Zoro #
G1615798
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 7/16 in
Height (In.)
2 7/8 in
Depth (In.)
7/16 in
Overall Width
1 1/2 in
Overall Depth
1/2 in
Badge Pouch Width
1 1/2 in
Overall Height
2 7/8 in
Retractable Cord Extended Length
36 in
Badge Pouch Height
2 7/8 in

Details

Item
Badge Holder
Type
Retractable
Color
Black
Connection
Carabiner
For Use With
Employee ID Badges
Legend
No Legend
Background Color
Black
Product Type
Badge Holder
Retractability
Retractable
Badge Orientation
Horizontal, Vertical
Badge Attachment
Snap Hook
Badge Pouch Material
Plastic

Description

Badge Holder, Retractable, Color Black, Legend No Legend, For Use With Employee ID Badges, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.