Shop SICURIX
See all product information
Create Account
BAND, WRIST, SECURITY, NEONRED, 100PK
- Mfr # 85020
- Zoro # G423365240
product price:Â
$
12.79
/pk of 100, $0.13/ea
Key Features
Color
Red
Material
Tyvek
Width
10 in
Features
Tear-Resistant
Height
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85020
- Zoro #
- G423365240
- UPC #
- 85288850202
- Country of Origin
- China
- Color
- Red
- Material
- Tyvek
- Item
- Wristband
- Features
- Tear-Resistant
Dimensions
- Width
- 10 in
- Height
- 0.7 in
Description
Waterproof DuPont Tyvek stays strong throughout entire event, Sequential numbering ensures accurate record-keeping and identification, Perforated construction can be torn by hand for easy separation, Self-adhesive provides quick, simple fit around wrists, Perfect for admission, bars, identifying visitors, festivals and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.