Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank ID Cards, For Printers, Badges, PK100

  • Mfr # BAU 80300

  • Zoro # G1607459


product price: $23.49
/pk 100, $0.23/ea

Key Features

Type
Single Color
Material
PVC
Color
White
Width
2.1"
Height
3.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 80300
Zoro #
G1607459
UPC #
085288803000
Country of Origin
United States

Dimensions

Width
2.1"
Height
3.4"
Depth (In.)
0 in
Height (In.)
3 3/8 in
Card Thickness
30 mil
Width (In.)
2 1/8 in
Thickness
30 mil
Card Height
3 3/8 in
Card Width
2 1/8 in

Details

Item
Blank ID Cards
Type
Single Color
Material
PVC
Color
White
Card Format
Vertical or Horizontal
Print Mode
Single Card and Database Printing
Card Type
PVC/PET Composite
Cards per Roll
100
For Use With
Badges, ID Printers
Legend
No Legend
Format
CR80
Background Color
White
ID Labeling Style
Blank
Product Type
ID Badge

Description

Blank ID Cards, Single Color, Cards per Roll 100, Card Type PVC/PET Composite, Card Format Vertical or Horizontal, Card Thickness 30 mil, Height (In.) 3-3/8, Width (In.) 2-1/8, Depth (In.) 1/64, Print Mode Single Card and Database Printing, Color White, For Use With ID Printers, Badges, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.