Zoro Homepage

Blank ID Cards, For Printers, Badges, PK100

  • Mfr # BAU 80340

  • Zoro # G1607398


product price: $39.99
/pk 100, $0.40/ea

Key Features

Type
Magnetic
Material
PVC
Color
White
For Use With
Badges, ID Printers
Print Mode
Single Card and Database Printing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 80340
Zoro #
G1607398
UPC #
085288803406
Country of Origin
United States

Dimensions

Card Thickness
30 mil
Height (In.)
3 3/8 in
Width (In.)
2 1/8 in
Depth (In.)
0 in
Thickness
30 mil
Card Width
2 1/8 in
Card Height
3 3/8 in

Details

Item
Blank ID Cards
Type
Magnetic
Material
PVC
Color
White
For Use With
Badges, ID Printers
Print Mode
Single Card and Database Printing
Card Format
Vertical or Horizontal
Cards per Roll
100
Card Type
PVC with HICO Magnetic Strip
Legend
No Legend
Format
CR80
Encoding Capabilities
Magnetic Stripe
Product Type
ID Badge
Background Color
White
ID Labeling Style
Blank
Legend Color
White

Description

Blank ID Cards, Magnetic, Cards per Roll 100, Card Type PVC with HICO Magnetic Strip, Card Format Vertical or Horizontal, Card Thickness 30 mil, Height (In.) 3-3/8, Width (In.) 2-1/8, Depth (In.) 1/64, Print Mode Single Card and Database Printing, Color White, For Use With ID Printers, Badges, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.