Shop SICURIX
See all product information
Create Account
CARD, ID, PVC, WHITE, 5PK
- Mfr # 80300
- Zoro # G623364630
product price:Â
$
20.39
/pk of 5, $4.08/ea
Key Features
Card Thickness
30 mil
For Use With
Dye Sublimation and Thermal Printing
Width
2.1 in
Length
3.37 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80300
- Zoro #
- G623364630
- UPC #
- 85288803000
- Country of Origin
- China
Dimensions
- Card Thickness
- 30 mil
- Width
- 2.1 in
- Length
- 3.37 in
- Height
- 3.4 in
Details
- For Use With
- Dye Sublimation and Thermal Printing
- Color
- White
- Item
- ID Card
- Material
- Polyvinyl Chloride
Description
Blank PVC cards are ready to be imprinted as ID badges or security passes, Bend-resistant and tolerant to heat up to 172 degrees, Over-laminated design provides cleaner surface for all dye sublimation and thermal printing, Size: CR80; 30 mil thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.