Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convention Badge Holder, Horizontal, PK50

  • Mfr # BAU 67840

  • Zoro # G1603889


product price: $39.99
/pk 50, $0.80/ea

Key Features

Type
Horizontal
Material
Plastic
Color
Clear
Width
7 in
Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 67840
Zoro #
G1603889
UPC #
085288678400
Country of Origin
China

Dimensions

Width
7 in
Length
7 1/4 in
Height
1 3/4 in
Material Thickness
13/64 in
Overall Height
1 3/4 in
Overall Width
7 1/4 in
Overall Depth
7 in
Badge Pouch Height
1 3/4 in
Badge Pouch Width
7 1/4 in

Details

Item
Badge Holder
Type
Horizontal
Material
Plastic
Color
Clear
Includes
Badge Holder
Number Series
Blank
Legend
No Legend
Features
Pre-punched
Product Type
Badge Holder
Badge Attachment
Pouch
Badge Orientation
Horizontal
Background Color
Clear
Badge Pouch Material
Plastic

Description

Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 7 1/4 in, Width 7 in, Height 1 3/4 in, Legend No Legend, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.