Convention ID Neck Pouch Badge Holder, Horizontal, Adjustable Cord, 3in x 4in Insert, Black, 6PK

  • Mfr # 55130

  • Zoro # G016389943


product price: $60.59
/pk 6, $10.10/ea

Key Features

Material
Nylon
Includes
6 Badge Holders
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55130
Zoro #
G016389943
UPC #
194629148684
Country of Origin
China

Details

Material
Nylon
Includes
6 Badge Holders
Color
Black

Description

When you want to display your ID card, visitors pass or security authorization with safety and style in mind, SICURIX horizontal card holder fits the bill. This sleek neck pouch features an adjustable neck cord, a clear window so your ID card can be clearly seen and includes a tab to attach a pen. This versatile pouch has a top loading pocket to stash business cards and a zippered rear pocket for securing cash and valuables. It has a comfortable neck cord that is 42 inches long. The pouch will hold any ID card up to 3" x 4". Sold as a pack of 6 pouches.


  • Provides everyday protection and easy access for your ID badge.
  • Features adjustable neck cord, clear window, and tab to attach pen.
  • Made of nylon with zippered pocket for valuables and an open pocket for business cards.
  • Maximum insert size: 3" x 4", Horizontal, Neck cord: 42" long
  • Color: Black
  • Pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.