Zoro Homepage

Flat Lanyard w/Hook, 36", Nylon, Black, PK100

  • Mfr # BAU65619

  • Zoro # G4075703


product price: $68.05
/pk 100, $0.68/ea

Key Features

Material
Nylon
Color
Black
Length
36"
Weight
1.85 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU65619
Zoro #
G4075703
UPC #
85288656194
Country of Origin
China

Dimensions

Length
36"

Details

Material
Nylon
Color
Black
Weight
1.85 lbs

Description

SICURIX® Flat Lanyard w/Hook, 36", Nylon, Black, 100/Pack

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.