Heavy Duty Round ID Badge Reel with Belt Clip, Black, 3PK

  • Mfr # 68814

  • Zoro # G416389994


product price: $36.15
/pk 3, $12.05/ea

Key Features

Includes
3 ID Badge Reels
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68814
Zoro #
G416389994
UPC #
194629148851
Country of Origin
China

Details

Includes
3 ID Badge Reels
Color
Black
Material
Metal

Description

If you work in a secure facility that requires and ID care for access or recognition an badge card reel is a necessity. With an ID card reel, your badge or ID card stays securely on your person at all times so you can't lose it and it cannot be misused by unauthorized persons. SICURIX heavy duty reel is made from sturdy metal and has an extra strong spring clip for easy attachment to your belt for comfort and security. The reel extends up to 30 inches and retracts automatically so you never have to take it off, which means you'll never forget where you put it. This item meets or exceeds RoHS compliance for lead, mercury, bromine, chrome and cadmium. This clip is 1-5/8 inches in diameter. Sold as a pack of 3.


  • Badge reel provides a durable solution for having easy access to your ID card, badge holder or keys.
  • Slide style belt clip makes it easy to attach to belts, backpacks or purses.
  • Extends up to 30", Diameter: 1-5/8"
  • Quantity: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.