Shop SICURIX
See all product information
Create Account
HOLDER, BADGE, HORZ, 50PK
- Mfr # 47810
- Zoro # G323364008
product price:Â
$
27.35
/pk of 50, $0.55/ea
Key Features
Holds
ID Card
For Use With
Horizontal Proximity Card
Color
Clear
Media Size Supported
3-1/2 in x 2.37 in
Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47810
- Zoro #
- G323364008
- UPC #
- 85288478109
- Country of Origin
- China
- Holds
- ID Card
- For Use With
- Horizontal Proximity Card
- Item
- Badge Holder
- Color
- Clear
- Orientation
- Horizontal
- Material
- Vinyl
Dimensions
- Media Size Supported
- 3-1/2 in x 2.37 in
Description
Provides extra protection because card cannot be removed when clip is attached, Pre-punched to attach to card reels, lanyards, chains or barbs, Made of clear, sturdy vinyl, Maximum insert size: 3 1/2in x 2 3/8in; Horizontal, 50 / Pack
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.