HOLDER, BADGE, VERT, PREPCH, 12, 12PK
- Mfr # 67820
- Zoro # G523366031
product price:Â
$
6.49
/pk of 12, $0.54/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Orientation
Vertical
Material
Vinyl
Holds
ID Card
Color
Clear
Height
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67820
- Zoro #
- G523366031
- UPC #
- 85288678202
- Country of Origin
- China
Dimensions
- Height
- 2.4 in
- Width
- 3.4 in
Details
- Orientation
- Vertical
- Material
- Vinyl
- Holds
- ID Card
- Color
- Clear
- For Use With
- Vertical security ID card
- Item
- Badge Holder
Description
Provides protection and easy access for your ID badge, Pre-punched and easily attaches to card reels, lanyards and more, Made of clear, sturdy vinyl, Maximum insert size: 2 1/2in x 3 1/2in; Vertical, 12 badge holders/pack
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.