Shop SICURIX
See all product information
Create Account
Hook and Loop Breakaway Safety Lanyard Hook Flat Style BLACK (69011)
- Mfr # 69011
- Zoro # G403919654
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69011
- Zoro #
- G403919654
- UPC #
- 85288690112
- Country of Origin
- China
- Item
- Lanyard
- Color
- Black
- Material
- Nylon
Dimensions
- Length
- 36 in
Description
Look stylish with this flat woven style lanyard made of durable low-friction nylon for years of use. The 36 inch lanyard is great for attaching to your ID card so you can be recognized at work or at a conference. Attach to a whistle for sports or camping activities or attach to your keys so you can keep them safe. The lanyard has an adjustable slide safety clasp so that the lanyard will break away if pulled or caught. The clasp can be positioned wherever it feels comfortable. It also has ametal hook for attachments. Baumgartens lanyards are available in an assortment of colors. Choose your color depending on your departmental team company colors or personal style. This item contains 1 black lanyard. Safety breakaway lanyard connects to any ID card keys whistle or badge holder. Flat woven lanyard made of nylon with metal hook. Black Width 5/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.