Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Adhesive Badge, Adhesive, PK600

  • Mfr # BAU 67643

  • Zoro # G1607562


product price: $27.39
/pk 600, $0.05/ea

Key Features

Type
Adhesive
Material
Paper
Color
White on Blue
Width
2 1/2 in
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 67643
Zoro #
G1607562
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
3 1/2 in
Height
1/64 in
Material Thickness
1/18 in
Thickness
20 mil
Card Height
2 1/2 in
Card Width
3 1/2 in

Details

Item
ID Badge
Type
Adhesive
Material
Paper
Color
White on Blue
Includes
Write-On Area
For Use With
Inkjet/Laser Printers
Number Series
Blank
Legend
No Legend
Product Type
ID Badge
ID Labeling Style
Blank
Background Color
White/Blue

Description

ID Adhesive Badge, Adhesive, Number Series Blank, Material Paper, Color White on Blue, Length 3-1/2 In., Width 2-1/2 In., Height 1/64 In., Legend Blank, For Use With Inkjet/Laser Printers, Includes Write-On Area, Material Thickness 1/18 In., Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.