Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, Hanging, PK100

  • Mfr # BAU 69130

  • Zoro # G1607669


product price: $59.15
/pk 100, $0.59/ea

Key Features

Type
Hanging
Material
Nickel-Plated
Color
Nickel
Width
3 3/4 in
Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 69130
Zoro #
G1607669
UPC #
085288691300
Country of Origin
United States

Dimensions

Width
3 3/4 in
Length
7 1/4 in
Height
2 1/2 in
Material Thickness
13/64 in
Overall Height
2 1/2 in
Overall Width
7 1/4 in
Lanyard Strap Width
1/8 in
Badge Pouch Width
7 1/4 in
Lanyard Strap Length
30 in
Badge Pouch Height
2 1/2 in
Overall Depth
3 3/4 in

Details

Item
Badge Holder
Type
Hanging
Material
Nickel-Plated
Color
Nickel
Includes
30 in Chain
Number Series
Blank
Legend
No Legend
Product Type
Lanyard
Background Color
Nickel
Badge Orientation
Horizontal, Vertical

Description

Badge Holder, Hanging, Number Series Blank, Material Nickel-Plated, Color Nickel, Length 7 1/4 in, Width 3 3/4 in, Height 2 1/2 in, Legend No Legend, Includes 30 in Chain, Material Thickness 13/64 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.