Zoro Homepage

ID Badge Holder, Horizontal, PK100

  • Mfr # BAU 68310

  • Zoro # G1607188


product price: $52.79
/pk 100, $0.53/ea

Key Features

Type
Horizontal
Material
Plastic
Color
Black
Width
4 1/2 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 68310
Zoro #
G1607188
UPC #
-
Country of Origin
China

Dimensions

Width
4 1/2 in
Length
4 in
Height
3 in
Material Thickness
9/64 in
Overall Depth
4 1/2 in
Overall Width
4 in
Overall Height
3 in
Badge Pouch Height
3 in
Badge Pouch Width
4 in

Details

Item
Badge Holder
Type
Horizontal
Material
Plastic
Color
Black
Includes
Groves to Secure Card
Number Series
Blank
Legend
No Legend
Product Type
Badge Holder
Badge Pouch Material
Plastic
Badge Orientation
Horizontal
Badge Attachment
Pouch
Background Color
Black

Description

Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Black, Length 4 in, Width 4 1/2 in, Height 3 in, Legend No Legend, Includes Groves to Secure Card, Material Thickness 9/64 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.