Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, Horizontal, PK50

  • Mfr # 67850

  • Zoro # G1607553


product price: $39.69
/pk 50, $0.79/ea

Key Features

Type
Horizontal
Material
Plastic
Color
Clear
Width
6 9/64 in
Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67850
Zoro #
G1607553
UPC #
085288678509
Country of Origin
China

Dimensions

Width
6 9/64 in
Length
6 1/2 in
Height
1 3/4 in
Material Thickness
13/64 in
Overall Width
6 1/2 in
Overall Depth
6 1/8 in
Badge Pouch Width
6 1/2 in
Badge Pouch Height
1 3/4 in
Overall Height
1 3/4 in

Details

Item
Badge Holder
Type
Horizontal
Material
Plastic
Color
Clear
Includes
Badge Holder
Number Series
Blank
Legend
No Legend
Product Type
Badge Holder
Badge Pouch Material
Plastic
Badge Attachment
Pouch
Badge Orientation
Horizontal
Background Color
Clear

Description

Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 6 1/2 in, Width 6 9/64 in, Height 1 3/4 in, Legend No Legend, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.