ID Badge Holder Kit, Color Clear, PK100
Mfr # BAU 67670
Zoro # G1615752
product price: $30.69
/pk 100, $0.31/eaKey Features
Type
Pin
Color
Clear
Cards per Roll
100
For Use With
Inkjet/Laser Printers
Card Format
Vertical or Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAU 67670
Zoro #
G1615752
UPC #
085288676703
Country of Origin
China
Dimensions
Height (In.)
4 in
Width (In.)
3 in
Card Thickness
10 mil
Depth (In.)
0 in
Overall Height
4 in
Overall Width
3 in
Overall Depth
1/4 in
Badge Pouch Width
3 in
Badge Pouch Height
4 in
Details
Item
Badge Holder
Type
Pin
Color
Clear
Cards per Roll
100
For Use With
Inkjet/Laser Printers
Card Format
Vertical or Horizontal
Print Mode
Color
Legend
No Legend
Features
Reusable
Badge Pouch Material
Plastic
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Badge Attachment
Pouch
Background Color
Clear
Description
Badge Holder, Pin, Color Clear, Legend No Legend, For Use With Inkjet/Laser Printers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.