Zoro Homepage

ID Badge Holder Kit, Color Clear, PK100

  • Mfr # BAU 67671

  • Zoro # G1615770


product price: $33.49
/pk 100, $0.33/ea

Key Features

Type
Pin
Color
Clear
Depth (In.)
0 in
Cards per Roll
100
For Use With
Inkjet/Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 67671
Zoro #
G1615770
UPC #
085288676710
Country of Origin
China

Dimensions

Depth (In.)
0 in
Width (In.)
2 1/4 in
Card Thickness
10 mil
Height (In.)
3 1/2 in
Overall Width
2 1/4 in
Overall Height
3 1/2 in
Badge Pouch Height
3 1/2 in
Badge Pouch Width
2 1/4 in
Overall Depth
1/4 in

Details

Item
Badge Holder
Type
Pin
Color
Clear
Cards per Roll
100
For Use With
Inkjet/Laser Printers
Card Format
Vertical or Horizontal
Print Mode
Color
Legend
No Legend
Features
Reusable
Badge Orientation
Horizontal, Vertical
Badge Attachment
Pouch
Badge Pouch Material
Plastic
Product Type
Badge Holder
Background Color
Clear

Description

Badge Holder, Pin, Color Clear, Legend No Legend, For Use With Inkjet/Laser Printers, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.