Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder Kit, Color Clear, PK20

  • Mfr # BAU 67665

  • Zoro # G1615813


product price: $64.49
/pk 20, $3.22/ea

Key Features

Type
Magnetic
Material
Vinyl
Color
Clear
Width
4"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 67665
Zoro #
G1615813
UPC #
085288676659
Country of Origin
China

Dimensions

Width
4"
Height
3"
Card Thickness
10 mil
Height (In.)
4 in
Depth (In.)
0 in
Width (In.)
3 in
Overall Width
3 in
Overall Height
4 in
Overall Depth
1/4 in
Badge Pouch Width
3 in
Badge Pouch Height
4 in

Details

Item
Badge Holder
Type
Magnetic
Material
Vinyl
Color
Clear
Print Mode
Color
Cards per Roll
20
Card Format
Vertical or Horizontal
For Use With
Inkjet/Laser Printers
Legend
No Legend
Features
Magnetic, Top Loading
Language
English
Background Color
Clear
Badge Attachment
Pouch
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Badge Pouch Material
Plastic

Description

Badge Holder, Magnetic, Color Clear, Legend No Legend, For Use With Inkjet/Laser Printers, Package Quantity 20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.