Zoro Homepage

ID Badge Holder Kit, Color Clear, PK50

  • Mfr # BAU 67672

  • Zoro # G1615682


product price: $27.79
/pk 50, $0.56/ea

Key Features

Type
Clip
Color
Clear
Depth (In.)
0 in
Print Mode
Color
For Use With
Inkjet/Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 67672
Zoro #
G1615682
UPC #
085288676727
Country of Origin
China

Dimensions

Depth (In.)
0 in
Height (In.)
3 1/2 in
Card Thickness
10 mil
Width (In.)
2 1/4 in
Overall Width
2 1/4 in
Overall Height
3 1/2 in
Badge Pouch Height
3 1/2 in
Badge Pouch Width
2 1/4 in
Overall Depth
1/4 in

Details

Item
Badge Holder
Type
Clip
Color
Clear
Print Mode
Color
For Use With
Inkjet/Laser Printers
Cards per Roll
50
Card Format
Vertical or Horizontal
Legend
No Legend
Features
Reusable
Badge Pouch Material
Plastic
Badge Orientation
Horizontal, Vertical
Product Type
Badge Holder
Background Color
Clear
Badge Attachment
Clip

Description

Badge Holder, Clip, Color Clear, Legend No Legend, For Use With Inkjet/Laser Printers, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.