Zoro Homepage

ID Badge Holder Kit, Color Clear, PK50

  • Mfr # BAU 67675

  • Zoro # G1615728


product price: $34.99
/pk 50, $0.70/ea

Key Features

Type
Clip and Pin Combo
Color
Clear
Height (In.)
3 1/2 in
Card Thickness
10 mil
Cards per Roll
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 67675
Zoro #
G1615728
UPC #
085288676758
Country of Origin
China

Dimensions

Height (In.)
3 1/2 in
Card Thickness
10 mil
Depth (In.)
0 in
Width (In.)
2 1/4 in
Overall Width
2 1/4 in
Badge Pouch Width
2 1/4 in
Overall Height
3 1/2 in
Overall Depth
1/4 in
Badge Pouch Height
3 1/2 in

Details

Item
Badge Holder
Type
Clip and Pin Combo
Color
Clear
Cards per Roll
50
Print Mode
Color
Card Format
Vertical or Horizontal
For Use With
Inkjet/Laser Printers
Legend
No Legend
Features
Reusable
Product Type
Badge Holder
Badge Pouch Material
Plastic
Background Color
Clear
Badge Orientation
Horizontal, Vertical
Badge Attachment
Clip

Description

Badge Holder, Clip and Pin Combo, Color Clear, Legend No Legend, For Use With Inkjet/Laser Printers, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.