Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, Vertical, PK100

  • Mfr # BAU 68120

  • Zoro # G1603898


product price: $60.99
/pk 100, $0.61/ea

Key Features

Type
Vertical
Material
Plastic
Color
Clear
Width
2 1/4 in
Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 68120
Zoro #
G1603898
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/4 in
Length
3 3/4 in
Height
6 1/4 in
Material Thickness
11/64 in
Badge Pouch Height
6 1/4 in
Overall Depth
2 1/4 in
Overall Height
6 1/4 in
Overall Width
3 3/4 in
Badge Pouch Width
3 3/4 in

Details

Item
Badge Holder
Type
Vertical
Material
Plastic
Color
Clear
Includes
Notched Lip
Number Series
Blank
Legend
No Legend
Product Type
Badge Holder
Badge Pouch Material
Plastic
Badge Attachment
Pouch
Badge Orientation
Vertical
Background Color
Clear

Description

Badge Holder, Vertical, Number Series Blank, Material Plastic, Color Clear, Length 3 3/4 in, Width 2 1/4 in, Height 6 1/4 in, Legend No Legend, Includes Notched Lip, Material Thickness 11/64 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.