Zoro Homepage

ID Card Printer, Black/Gray, For PC or MAC

  • Mfr # SRX 50000

  • Zoro # G1607440


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Type
Single-Sided
Color
Black/Gray
Width
7 15/16 in
Height
13 11/16 in
Card Type
10 to 30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX 50000
Zoro #
G1607440
UPC #
-
Country of Origin
China

Dimensions

Width
7 15/16 in
Height
13 11/16 in
Card Thickness
30 mil
Depth
8 13/16 in
Overall Width
8 in
Overall Height
13 3/4 in
Card Thickness - Minimum
10 mil
Overall Depth
8 7/8 in
Card Thickness - Maximum
30 mil

Details

Item
ID Card Printer
Type
Single-Sided
Color
Black/Gray
Card Type
10 to 30 mil
Connection
USB
Card Loading Mode
100 Card Hopper
Card Format
CR80
For Use With
PC or MAC
Print Mode
Color
Font
Multiple
Cards per Roll
30
Voltage
100 to 240V AC
Print Speed
1 Card per 24 sec
Barcodes
No
Resolution
300 dpi
Input Voltage - Maximum
240 V AC
Card Format Supported
CR80
Includes Barcode Printing
No Barcode Printing Included
Printer Style
Single-Sided
Product Type
ID Card Printer
Input Voltage - Minimum
100 V AC

Description

ID Card Printer, Single-Sided, Print Speed 24 Seconds Per Card, Resolution 300 DPI, Cards per Roll 30, Card Loading Mode 100 Card Hopper, Card Type 10 to 30 mil, Card Format CR80, Card Thickness 30 mil, Connection USB, Barcodes No, Font Multiple, Height 13-45/64 In., Width 7-29/32 In., Depth 8-13/16 In., Voltage 100 to 240, Print Mode Color, Black/Gray, For Use With PC or MAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.