ID Card Printer, Gray/White, For PC or MAC
Mfr # SRX 3649-0001K1
Zoro # G1607431
product price: $1,969.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Access ID Kit
Color
Gray/White
Width
9 1/8 in
Height
8 7/16 in
Print Mode
Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRX 3649-0001K1
Zoro #
G1607431
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
9 1/8 in
Height
8 7/16 in
Depth
10 5/8 in
Card Thickness
30 mil
Card Thickness - Minimum
10 mil
Overall Depth
10 5/8 in
Overall Height
8 1/2 in
Card Thickness - Maximum
30 mil
Overall Width
9 1/8 in
Description
ID Card Printer, Complete Access ID Kit, Print Speed 40 Seconds Per Card, Resolution 300 DPI, Cards per Roll 1, Card Loading Mode Manual Feed, Card Type 10 to 30 mil, Card Format CR80, Card Thickness 30 mil, Connection USB, Barcodes No, Font Multiple, Height 8-13/32 In., Width 9-7/64 In., Depth 10-39/64 In., Voltage 100 to 240, Print Mode Color, Gray/White, For Use With PC or MAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.