ID Card Printer Ribbon, YMCKOK Color
Mfr # 800300-360
Zoro # G0204822
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
YMCKOK
Cards per Roll
200
For Use With
Mfr. No. MC250YMCKOK/2
Connection
USB
Type
Dual-Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800300-360
Zoro #
G0204822
UPC #
-
Country of Origin
China
Details
Color
YMCKOK
Item
ID Card Printer Ribbon
Cards per Roll
200
For Use With
Mfr. No. MC250YMCKOK/2
Connection
USB
Type
Dual-Sided
Product Type
ID Card Printer Ribbon
Compatible Product Type
ID Card Printers
Color Format
YMCKOK
Number of Prints per Roll
200
Color Capability
Full Color
Compatible Manufacturer Part Number
MC250YMCKOK/2
Description
ID Card Printer Ribbon, Cards per Roll 200, Connection USB, YMCKOK, For Use With Mfr. No. MC250YMCKOK/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.