Zoro Homepage

ID Card Printer, White

  • Mfr # 3300-0021/2

  • Zoro # G1984275


product price: $2,289.99
/ea
Free Shipping & Returns

Key Features

Color
White
Connection
USB
For Use With
EASY-E4-AC-16RE1
Print Mode
Color
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300-0021/2
Zoro #
G1984275
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
16 in
Card Thickness - Maximum
30 mil
Overall Depth
9 1/2 in
Overall Height
8 1/2 in

Details

Item
ID Card Printer
Color
White
Connection
USB
For Use With
EASY-E4-AC-16RE1
Print Mode
Color
Printer Style
Dual Sided
Card Format Supported
CR80
Product Type
ID Card Printer
Includes Barcode Printing
Barcode Printing Included

Description

ID Card Printer, Color White, For Use With Mfr. No. EASY-E4-AC-16RE1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.