Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer, White, For PC or MAC

  • Mfr # SRX 3633-9001K2

  • Zoro # G1607413


product price: $2,629.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Access ID Kit
Color
White
Width
17 13/16 in
Height
9 3/16 in
Includes
(120) Black Ring Lanyards, (200) Permanent Records, (500) PVC Cards, (500) Strap Clips, 3 in 1 Slot Punch, Asure ID Solo 7 ID Card Software, Backdrop, Credential Web Camera, Magicard Enduro Full Color Ribbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX 3633-9001K2
Zoro #
G1607413
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
17 13/16 in
Height
9 3/16 in
Depth
8 1/8 in
Card Thickness
30 mil
Card Thickness - Maximum
30 mil
Overall Height
9 1/4 in
Overall Depth
8 1/8 in
Card Thickness - Minimum
10 mil
Overall Width
17 7/8 in

Details

Item
ID Card Printer
Type
Complete Access ID Kit
Color
White
Includes
(120) Black Ring Lanyards, (200) Permanent Records, (500) PVC Cards, (500) Strap Clips, 3 in 1 Slot Punch, Asure ID Solo 7 ID Card Software, Backdrop, Credential Web Camera, Magicard Enduro Full Color Ribbon
Font
Multiple
Resolution
300 dpi
Barcodes
No
Card Type
10 to 30 mil
Connection
USB
Print Speed
90 Cards per 1 hr
Card Loading Mode
100 Card Hopper
Card Format
CR79, CR80
For Use With
PC or MAC
Print Mode
Color
Voltage
100 to 240V AC
Cards per Roll
30
Printer Style
Single-Sided
Input Voltage - Minimum
100 V AC
Input Voltage - Maximum
240 V AC
Includes Barcode Printing
No Barcode Printing Included
Card Format Supported
CR79, CR80
Product Type
ID Card Printer

Description

ID Card Printer, Complete Access ID Kit, Print Speed 90 Cards/Hour , Resolution 300 DPI, Cards per Roll 30, Card Loading Mode 100 Card Hopper, Card Type 10 to 30 mil, Card Format CR79, CR80, Card Thickness 30 mil, Connection USB, Barcodes No, Font Multiple, Height 9-13/64 In., Width 17-13/16 In., Depth 8-7/64 In., Voltage 100 to 240, Print Mode Color, White, For Use With PC or MAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.