Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer, White, For PC or MAC

  • Mfr # SRX 3649-0001

  • Zoro # G1607273


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Type
Single-Sided
Color
White
Width
9 1/8 in
Height
8 7/16 in
Print Speed
1 Card per 40 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX 3649-0001
Zoro #
G1607273
UPC #
00814711010230
Country of Origin
United Kingdom

Dimensions

Width
9 1/8 in
Height
8 7/16 in
Depth
10 5/8 in
Card Thickness
30 mil
Overall Width
9 1/8 in
Overall Height
8 1/2 in
Card Thickness - Maximum
30 mil
Card Thickness - Minimum
10 mil
Overall Depth
10 5/8 in

Details

Item
ID Card Printer
Type
Single-Sided
Color
White
Print Speed
1 Card per 40 sec
Print Mode
Color
Card Type
10 to 30 mil
Resolution
300 dpi
Card Format
CR80
For Use With
PC or MAC
Voltage
100 to 240V AC
Barcodes
No
Font
Multiple
Cards per Roll
1
Card Loading Mode
Manual Feed
Connection
USB
Printer Style
Single-Sided
Card Format Supported
CR80
Includes Barcode Printing
No Barcode Printing Included
Input Voltage - Minimum
100 V AC
Product Type
ID Card Printer
Input Voltage - Maximum
240 V AC

Description

ID Card Printer, Single-Sided, Print Speed 40 Seconds Per Card, Resolution 300 DPI, Cards per Roll 1, Card Loading Mode Manual Feed, Card Type 10 to 30 mil, Card Format CR80, Card Thickness 30 mil, Connection USB, Barcodes No, Font Multiple, Height 8-13/32 In., Width 9-7/64 In., Depth 10-39/64 In., Voltage 100 to 240, Print Mode Color, White, For Use With PC or MAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.