LANYARD, BREAKAWAY, HOOK, BK
- Mfr # 65509
- Zoro # G023365138
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
Attachment Method
J-Hook
Color
Black
Length
36 in
Width
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65509
- Zoro #
- G023365138
- UPC #
- 85288655098
- Country of Origin
- China
- Attachment Method
- J-Hook
- Color
- Black
- Item
- Lanyard
Dimensions
- Length
- 36 in
- Width
- 0.3 in
Description
Flat, woven-style lanyard made of durable, low-friction nylon for years of use, Adjustable slide safety clasp allows you to position it where you want it, Connects to any ID card, keys, whistles or badge holder with metal hook, 1/4inW x 36inL; Color: Black, Quantity: 1
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.