No-Twist Carabiner ID Card Reel with Slot Hook, Black, 6PK

  • Mfr # 68434

  • Zoro # G916390025


product price:  $52.99
/pk 6, $8.83/ea

Key Features

Color
Black
Material
Plastic
Includes
6 ID Badge Reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68434
Zoro #
G916390025
UPC #
194629148820
Country of Origin
China

Details

Color
Black
Material
Plastic
Includes
6 ID Badge Reels

Description

No-twist badge reel with active slot clip extends 30" and then retracts back to you after you've swiped your badge. Use carabiner-style clip to secure quickly to your belt loop, backpack or purse. This plastic hook is ideal for holding cards - better than standard strap clips that may become unbuttoned in high-activity environments. Sold as a pack of 6.


  • No-twist feature keeps card visible and prevents card breakage
  • Carabiner attachment easily attaches to pant loops, bags or purses
  • Slot hook is ideal for high activity user
  • Ideal for high activity user
  • Pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.