
Pen Loop ID Neck Pouch Badge Holder, Vertical, Black, 3PK
Mfr # 55710
Zoro # G816389976
product price: $41.39
/pk 3, $13.80/eaKey Features
Includes
3 Badge Holders
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55710
Zoro #
G816389976
UPC #
194629148691
Country of Origin
China
Details
Includes
3 Badge Holders
Material
Nylon
Color
Black
Description
Display your ID card, visitors pass or security authorization with quality, convenience and style in mind. This vertical neck pouch features a grommet hang hole, a clear window so your ID card can be clearly seen and double pen loops to attach a pen. This versatile pouch has a top loading pocket to stash business cards and a Velcro rear pocket for securing cash and valuables. The pouch will hold any ID card up to 2.25" x 3.5". Sold as a pack of 3 black pouches.
- Provides everyday protection and access for your ID badge.
- Features adjustable clear window and tab to attach pen.
- Made of nylon and strap hole is reinforced with metal grommet
- Maximum insert size: 2-1/4" x 3-1/2", Vertical, Neck cord: 42" long
- Pack of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.