Zoro Homepage

Printable Badge Inserts, 4in x 3in, 300PK

  • Mfr # 67661

  • Zoro # G516390012


product price: $63.29
/pk 300, $0.21/ea

Key Features

Includes
300 Badge Inserts
Material
Paper
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67661
Zoro #
G516390012
UPC #
194629148790
Country of Origin
China

Details

Includes
300 Badge Inserts
Material
Paper
Color
White

Description

Quickly create your very own professional quality name badges with SICURIX Name Badge Inserts. You won't believe how easy it is to make and print these impressive looking custom name badges using your inkjet/laser printer. Create professional quality name badges. Insert size 4" x 3". Each pack includes 60 badges. Sold as 5 packs for a total of 300 badge inserts.


  • Create professional quality name badges
  • Easily create and print
  • Insert size 4" x 3"
  • 60 per packs, sold as 5 packs, 300 badge inserts total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.