Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Ribbon, YMCKO, Cards per Roll 100

  • Mfr # SRX MA100YMCKO

  • Zoro # G1606250


product price: $68.09
/ea

Key Features

Color
YMCKO
Print Mode
Color
Depth (In.)
2-3/8
Type
Full Color
Cards per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRX MA100YMCKO
Zoro #
G1606250
UPC #
814711008190
Country of Origin
Japan

Dimensions

Depth (In.)
2-3/8
Width (In.)
3-1/8
Height (In.)
5-1/4
Overall Height
5 1/4 in
Overall Width
3 1/8 in
Overall Length
2 3/8 in

Details

Color
YMCKO
Item
ID Card Printer Ribbon
Print Mode
Color
Type
Full Color
Cards per Roll
100
For Use With
Magicard Pronto, Enduro Plus, Rio Pro ID Card Printers
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Compatible Product Type
ID Card Printers
Color Format
YMCKO
Number of Prints per Roll
100

Description

Printer Ribbon, Full Color, Cards per Roll 100, Height (In.) 5-1/4, Width (In.) 3-1/8, Depth (In.) 2-3/8, Print Mode Color, Color YMCKO, For Use With Magicard Pronto, Enduro Plus, Rio Pro ID Card Printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.